Apply to be a TradeMaster!
Main product image of 3/4" Threaded High Velocity Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (LF)
Magnifying glass
Hover image to zoom

3/4" Threaded High Velocity Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (LF)

Brand:
Webstone
SKU:
H-41413WHV
Rating:
(0)
Q&A:
(0)
3/4" Threaded High Velocity Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (LF)
Magnifying glass
Hover image to zoom
$91.46 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
Threaded
Features: 
Drain & Rotating Flange

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
The features and benefits you trust in our original Isolator line, with two versatile enhancements. The 360º flange rotation allows rotation to any degree necessary for your installation, and the multi-function drain that makes the Isolator the only valve that drains from both sides of the pump!

Product Features
  • THE ISOLATOR W/ ROTATING FLANGE W/ MULTI-FUNCTION HI-FLOW HOSE DRAIN
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • FIP × Rotating Flange
  • 600 PSI
  • Lead Free

Specs

–
Size:

3/4"

Features:

Drain & Rotating Flange

Connection Size:

3/4"

Connection Type:

Threaded

Material:

Brass

Type:

Isolation Flange

High Velocity

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy