Apply to be a TradeMaster!
Main product image of 1" x 3/4" Expansion PEX x Copper Press Brass 90-Degree Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" x 3/4" Expansion PEX x Copper Press Brass 90-Degree Transition Elbow (Lead Free)

Brand:
Webstone
SKU:
H-36844W-R
Rating:
(0)
Q&A:
(0)
1" x 3/4" Expansion PEX x Copper Press Brass 90-Degree Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$32.81 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x Expansion PEX Connection
Product Highlight: Lead Free
Yes

Description

–
DZR Brass 90° Transition Elbow

Features:
  • 1 × 3/4 × ASTM F1960 PEX
  • Pressure Rating: 250 PSI CWP Max
  • Max Temp: 250°F

Specs

–
Size:

1" x 3/4"

Application:

Heating

Plumbing

PEX Size:

3/4"

Connection Type:

Press x Expansion PEX

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy