Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" Copper Press x Expansion PEX Brass 90-Degree Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" Copper Press x Expansion PEX Brass 90-Degree Transition Elbow (Lead Free)

Brand:
Webstone
SKU:
H-36843W-R
Rating:
(1)
Q&A:
(0)
3/4" x 1/2" Copper Press x Expansion PEX Brass 90-Degree Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$16.33 each
In Stock
In Stock
Get 8 Tue, Jul 21
Order by today, receive Tuesday

MANUALS (2)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x Expansion PEX Connection
Product Highlight: Lead Free
Yes

Description

DZR Brass 90° Transition Elbow

Features:
  • 1/2" x 3/4" ASTM F1960 PEX
  • Pressure Rating: 250 PSI CWP Max
  • Max Temp: 250°F

Specs

Size:

3/4" x 1/2"

Application:

Heating

Plumbing

PEX Size:

1/2"

3/4"

Connection Type:

Press x Expansion PEX

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product.

Great product and excellent service.
To6
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy