Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
Uponor ProPEX Expander Fittings
ProPEX x Copper Press Elbows
2" Copper Press x Expansion PEX Brass 90-Degree Elbow (Lead Free)
Brand:
Webstone
SKU:
H-36847W
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry H-36847W
Unavailable since May 27, 2026
Size:
2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
MANUALS (1)
Specification Sheet
Product Highlights
–
2"
Brass
Press x Expansion PEX Connection
Yes
Description
–
Forged DZR Brass 90° Transition Elbow
Features:
2 PRS x PEX LF BR 90 ELBOW
ASTM F1960 PEX - 250 CWP / 250F MAX
Specs
–
Application:
Plumbing
Heating
Size:
2"
PEX Size:
2"
Connection Type:
Press x Expansion PEX
Material:
Brass
Operating Temp Range:
0°F-250°F
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video