The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" Copper Press x Expansion PEX Brass 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Copper Press x Expansion PEX Brass 90-Degree Elbow (Lead Free)

Brand:
Webstone
SKU:
H-36845W
Rating:
(0)
Q&A:
(0)
1-1/4" Copper Press x Expansion PEX Brass 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$48.36 each
In Stock
In Stock
Get 6 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Size
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x Expansion PEX Connection
Product Highlight: Lead Free
Yes

Description

Forged DZR Brass 90° Transition Elbow

Features:
  • 11/4 PRS x PEX LF BR 90 ELBOW
  • ASTM F1960 PEX - 250 CWP / 250F MAX

Specs

Application:

Plumbing

Heating

Size:

1-1/4"

PEX Size:

1-1/4"

Connection Type:

Press x Expansion PEX

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy