Apply to be a TradeMaster!
Main product image of 1" Threaded x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Threaded x FNPT Union Full Port Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-40424W
Rating:
(3)
Q&A:
(0)
1" Threaded x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$61.81 each
In Stock
In Stock
Get 22 Fri, Nov 6
Order by today, receive Friday
Size: 
1"
Connection Type: 
FNPT Union x FNPT

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1 FIP LF UNION BALL

FP DZR BR BL VALVE w/ADJ PACKING GLAND - 250 PSI CWP / 200F MAX

Specs

–
Size:

1"

Connection Type:

FNPT Union x FNPT

Handle Style:

Lever

Material:

Brass

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Saved the day

Needed to replace a valve that cracked during freezing weather. Supply House had a good replacement and shipped fast. Kudos to the support department for finding a great replacement for me.
T-Bone26
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is an excellent company

I had a small problem with the valve I purchased. They replaced it immediately with no hassle and were pleasant while doing it. Sometimes you can judge a company better during problem times. SupplyHouse passed with flying color's. Tom
TR
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

This has an o-ring union, so you don't need to apply extreme force to get it seal.
Jess22
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy