Apply to be a TradeMaster!
Main product image of 1/2" Threaded x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Threaded x FNPT Union Full Port Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-40422W
Rating:
(2)
Q&A:
(0)
1/2" Threaded x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$30.42 each
BOX UP & SAVE 5%
$144.50 box of 5
$28.90 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1/2 FIP LF UNION BALL

FP DZR BR BL VALVE w/ADJ PACKING GLAND - 250 PSI CWP / 200F MAX

Specs

–
Size:

1/2"

Connection Type:

FNPT Union x FNPT

Handle Style:

Lever

Material:

Brass

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy this product again.

When working in a space, with little room for fittings, etc... This valve can help!
Industry Professional
Seattle, WA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again

Good quality product. It was hard to find a combination ball valve and union in one. I'm glad I found this one. I used it to replace a leaky gas shutoff valve to the water heater.
Gary
Minneapolis, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy