Apply to be a TradeMaster!
Main product image of 3/4" Threaded x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded x FNPT Union Full Port Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-40423W
Rating:
(3)
Q&A:
(0)
3/4" Threaded x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$42.14 each
In Stock
In Stock
Get 21 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
FNPT Union x FNPT

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
3/4 FIP LF UNION BALL

FP DZR BR BL VALVE w/ADJ PACKING GLAND - 250 PSI CWP / 200F MAX

Specs

–
Size:

3/4"

Connection Type:

FNPT Union x FNPT

Handle Style:

Lever

Material:

Brass

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

they were as described and fit the application perfectly.

used to replace old leaky valves through our plant.
Maint. guy
Vermont
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Good Price

This valve is very well built and I especially liked the built-on union. Easy to install.
DDL
Chandler, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'dbuy it again

The intercepted union is a plus
Rich
Bay area
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy