Apply to be a TradeMaster!
Main product image of 1" Sweat x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Sweat x FNPT Union Full Port Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-50424W
Rating:
(0)
Q&A:
(1)
1" Sweat x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$61.57 each
In Stock
In Stock
Get 8 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Size: 
1"
Connection Type: 
C x FNPT Union

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x FNPT Union Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1 SWT LF UNION BALL

FP DZR BR BL VALVE w/ADJ PACKING GLAND - 250 PSI CWP / 200F MAX

Specs

–
Size:

1"

Handle Style:

Lever

Material:

Brass

Lead Free:

Yes

Connection Method:

Sweat

Threaded

Connection Type:

C x FNPT Union

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Copper x Male Adapter
SKU: 30342
Elkhart

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this valve NSF certified for potable water?

Asked by Sean 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Sean, thanks for writing in. It is certified to NSF and lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy