Apply to be a TradeMaster!
Main product image of 1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain - FIP x FIP (600 WOG)
Magnifying glass
Hover image to zoom

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain - FIP x FIP (600 WOG)

Brand:
Webstone
SKU:
H-44672
Rating:
(1)
Q&A:
(0)
1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain - FIP x FIP (600 WOG)
Magnifying glass
Hover image to zoom
$42.49 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass

Description

–
Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing nut. This valve's MIP end also features an internal solder connection if the use of solder is preferred. MIP/SWT end complies with ASME B16.18. Threaded ends comply with ANSI B1.20.1.

1/2" FIP x FIP x FIP x Hose

Specs

–
Application:

Heating

Size:

1/2"

Features:

Standard

Valve Construction:

1 piece

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

B911, 1/2" Bronze Combination Fill Valve & Backflow Preventer (NPT x NPT)
SKU: 0386463
Watts

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Expansion Tank Isolation Valve

Great isolation valve to add to hydronic heating systems to allow tank to be replaced without draining system.
ET
Hamilton NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy