Apply to be a TradeMaster!
Main product image of 3/4" Sweat Isolator - High Velocity Pump Kit
Magnifying glass
Hover image to zoom
3/4" Sweat Isolator - High Velocity Pump Kit
Magnifying glass
Hover image to zoom
$100.87 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Size: 
3/4"
Connection Type: 
Sweat
Press
Features: 
Standard

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Used With
High Velocity Pumps
Product Highlight: Lead Free
No

Description

–
These valves have revolutionized the installation of circulator pumps. Our original Isolator Uni-Flange Ball Valve design has evolved into the largest flanged ball valve program in the industry today

Product Features
  • Conical inlet to minimize turbulence
  • Fits virtually any standard circulator pump
  • Available slotted holes for high velocity pumps
  • Prevents electrolysis
  • Eliminates galvanic corrosion
  • Includes: Your choice of Isolator & Isolator w/ Drain & 2 Full-Faced Flange Gaskets, Nuts & Bolts

Specs

–
Features:

Standard

Size:

3/4"

Connection Size:

3/4"

Connection Type:

Sweat

Material:

Brass

Type:

Isolation Flange

Used With:

High Velocity Pumps

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy