Shop Resideo Sale
Main product image of 1" Sweat Isolator Circulator Pump Install Kit (High Velocity)
Magnifying glass
Hover image to zoom

1" Sweat Isolator Circulator Pump Install Kit (High Velocity)

Brand:
Webstone
SKU:
50414HVKIT
Rating:
(1)
Q&A:
(1)
1" Sweat Isolator Circulator Pump Install Kit (High Velocity)
Magnifying glass
Hover image to zoom
$121.88 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Size
1"

Description

–
Webstone H-50414HVKIT, 1" Sweat Isolator Circulator Pump Install Kit (High Velocity)

Includes: Isolator & Isolator w/ Drain, Full Port Brass Ball Valve, 600 WOG, w/ bonus wing style T-handle, bolts, nuts & flange gaskets

Specs

–
Size:

1"

Features:

Standard

Connection Size:

1"

Connection Type:

Sweat

Type:

High Velocity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Winged handle hits circulator motor

This product was supplied only with the winged style handle. It was not a "bonus" additional handle to the standard lever handle as the literature suggests. The short end of the wing extends nearly an inch past the plane of the valve flange. This is far enough to hit the motor on my Taco 0011 circulator and the insulation jacket on my Grundfos Alpha2 15-55. Unfortunately, I bought these more than 90 days ago and can't return them without paying $24 in restocking feels. Since the literature was misleading as to the handles and no application note was provided saying that these valves with not work with many circulators, I am not a happy customer of either Supplyhouse or Webstone.
Matt
Lawrenceville, PA
8 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what high velocity means? any difference between this set and set without high velocity sign?

Asked by Thomas 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The high velocity has larger internal openings allowing for higher flow rates thru them.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy