Apply to be a TradeMaster!
Main product image of 3/4" Sweat x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat x FNPT Union Full Port Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-50423W
Rating:
(4)
Q&A:
(0)
3/4" Sweat x FNPT Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$42.77 each
In Stock
In Stock
Get 3 Fri, Nov 27

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x FNPT Union Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
3/4 SWT LF UNION BALL

FP DZR BR BL VALVE w/ADJ PACKING GLAND - 250 PSI CWP / 200F MAX

Specs

–
Size:

3/4"

Handle Style:

Lever

Material:

Brass

Lead Free:

Yes

Connection Method:

Threaded

Sweat

Connection Type:

C x FNPT Union

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

It was a Difficult Find...

I knew what I needed, but SupplyHouse was literally the only site where I, as a residential consumer, could find this item. Thanks for being there.
Big Mac
Green Valley, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water Meter Installation

Used as main water shut-off valve for a house. Soldered the 3/4" sweat connection to the service line. Threaded a 3/4" MNPT x 1" NPSM water meter coupling directly into this 3/4" FNPT union ball valve. Actuated the curb stop 'open'. I now have a main shut off valve installed in the basement of this old 1912 house. Worked great, thank you SupplyHouse.com!
Landlord
Hettinger, North Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Great service and fas delivery.
Hvac 453
San Jose ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Real Nice FP Valve with Union

great valve assembly with a Union....i do wish it was more dimensionally the same or similar to a Service valve for a tankless water heater....the Union is quite large in Diameter, but very robust and uses a nice O-Ring ...nothing undersized.
hytechf85
Harrison Twp. , MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy