Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat x Rotating Flange High Velocity Isolator Circulator Pump Install Kit (LF)
Magnifying glass
Hover image to zoom

1-1/2" Sweat x Rotating Flange High Velocity Isolator Circulator Pump Install Kit (LF)

Brand:
Webstone
SKU:
H-51416WHVKIT
Rating:
(1)
Q&A:
(0)
1-1/2" Sweat x Rotating Flange High Velocity Isolator Circulator Pump Install Kit (LF)
Magnifying glass
Hover image to zoom
$266.48 each
In Stock
In Stock
Get 1 Wed, Nov 25
Size: 
1-1/2"
2"
Connection Type: 
Sweat
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes

Description

–
Product Features
  • THE ISOLATOR W/ ROTATING FLANGE CIRCULATOR PUMP INSTALLATION KIT
  • Isolator & Isolator w/ Drain & 2 Full-Faced Flange Gaskets, Nuts & Bolts
  • SWT × Rotating Flange
  • 600 PSI
  • Conical inlet to minimize turbulence
  • Fits virtually any standard circulator pump
  • Available slotted holes for high velocity pumps
  • Prevents electrolysis
  • Eliminates galvanic corrosion
  • Lead-Free

Specs

–
Size:

1-1/2"

Connection Size:

1-1/2"

Connection Type:

Sweat

Material:

Brass

Type:

High Velocity

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best isolation valves

These valves are excellent high quality and craftsmanship and always use on boiler installs they have a variety of sizes to cover all my instillations.
Airjordon
Casey Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy