Apply to be a TradeMaster!
Main product image of Cast Iron 2400 Series Circulator Pump, 1/2 HP
Magnifying glass
Hover image to zoom

Cast Iron 2400 Series Circulator Pump, 1/2 HP

Brand:
Taco
SKU:
2400-50-3P
Rating:
(7)
Q&A:
(3)
Cast Iron 2400 Series Circulator Pump, 1/2 HP
Magnifying glass
Hover image to zoom
$961.42 each
In Stock
In Stock
Get 42 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged, Threaded Connection
Product Highlight: Max Flow (GPM)
38 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:
  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Specs

–
Material:

Cast Iron

Application:

Heating

Voltage:

115V

Amperage:

4.9

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/2

Connection Size:

1-1/4"

3/4"

1"

1-1/2"

Max Flow (GPM):

38

Max Head (Ft):

46

Hertz:

60

Phase:

1

RPM:

3450

Temperature Range (F):

40°F - 225°F

Connection Type:

Flanged x Flanged

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Max Pressure (PSI)
Type
Horse Power
CURRENT ITEM
Product Image of Cast Iron 2400 Series Circulator Pump, 1/2 HP
Cast Iron 2400 Series Circulator Pump, 1/2 HP
SKU: 2400-50-3P
(7)
Cast Iron
115V
150
Pump
1/2
Cast Iron
120v
150
Pump
2/5

You May Also Need

Impeller Kit, 2400-025RP
SKU: 2400-025RP
Taco

6 Replacement Parts

Taco Body Gasket Kit
SKU: 1400-018RP
Taco
ZXM101050A, 1/2 HP Motor for 2400 Series Pumps (115V)
SKU: 2400-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.29 out of 7 reviews
83% would recommend this product
4.29
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I needed a stronger pump and it is stronger

I needed a stronger pump and it is stronger But when it works it makes a lot of noice.. It's doing it's job but now I wish I sound proofed the basement
Georgia
Bronx, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Verified correct pump that the hvac guy was lying about, arr

Verified correct pump that the hvac guy was lying about and said he couldn't get one for six weeks. Itwas delivered in two days as promised. Perfect.
Fix-it Jim
North Union Township PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this pump again

The pump seems to be doing great
Tom
walla walla wa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Church Pump

Old B&G pump went down, we replaced it with the Taco 2400 series pump and the heat works better now then it did.
Plumber1
Wildwood, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pump for the bigger jobs of heating

Used where larger volume and head pressure are needed. Easy to install and fits in same space as smaller circulation pumps. Should be rotated before using
Farmerdudes
North West US
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, solved my problem

I had a smaller pump that was not working well. I could not get enough heat to 2nd story apartment. I asked tech dept for a recommendatioin and they suggested the 1/2 hp Taco. I installed it and it worked wonderful, everyone is warm and happy. That includes me.
Gary
St. Paul, Minnesota
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Short life

We installed the unit to circulate water from a hot water unit. Within a couple of days it was making ugly noises. We quickly ordered another one which arrived the day after the first unit died completely.
mox
Pacific Northwest
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I currently have a taco 1/25 hp pump model 007-f5, a heating person came to my home and said the pump is too small for our radiant heat ( the water returns cold leading him to believe the is insufficient water going through the pipes) I am thinking of replacing it with a 1/2 hp unit, what do you recommend

Asked by Rob 13 years ago

Add your answer

* Required Field
- JayC

There's a lot more you need to consider than horsepower, like feet of head, and losses in the piping system. Have you consulted a Pump Capacity chart, like gone to TACO's website and looked at the curves?? More Horsepower may be the right answer, but how much more is hard to know without more information on the whole system. It's true that if you move more water through the system, there will be more heat in it. Beyond that I can't give any advice without more information. Feel free to write back if you want. Thanks, J

Was this review helpful to you?

Q: Can the 2400-50 replace the 1400-70.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends 2400-70 as the replacement for 1400-70.

Was this review helpful to you?

Q: 1 1/2 flanges what part number will i need

Asked by dino 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The part number for the 1-1/2" flanges for this pump is 194-1542F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy