Apply to be a TradeMaster!
Main product image of 2" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Detachable Rotating Flange & Drain
Magnifying glass
Hover image to zoom

2" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Detachable Rotating Flange & Drain

Brand:
Webstone
SKU:
H-81417HV-RF400
Rating:
(0)
Q&A:
(0)
2" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Detachable Rotating Flange & Drain
Magnifying glass
Hover image to zoom
$278.06 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
2"
Connection Type: 
Press
Press
Features: 
Drain & Rotating Flange

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
2"
Product Highlight: Lead Free
No

Description

–
Product Features
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • Detachable rotating round flange
  • Three flange styles designed specifically for each pump

Specs

–
Size:

2"

Features:

Drain & Rotating Flange

Connection Size:

2"

Connection Type:

Press

Material:

Brass

Type:

Isolation Flange

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy