Apply to be a TradeMaster!
Main product image of 2" FIP Full Port Forged Brass Uni-Flange Isolator Flange w/ Detachable Rotating Flange & Drain
Magnifying glass
Hover image to zoom

2" FIP Full Port Forged Brass Uni-Flange Isolator Flange w/ Detachable Rotating Flange & Drain

Brand:
Webstone
SKU:
H-41417HV-RF400
Rating:
(0)
Q&A:
(0)
2" FIP Full Port Forged Brass Uni-Flange Isolator Flange w/ Detachable Rotating Flange & Drain
Magnifying glass
Hover image to zoom
H-41417HV-RF400 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Size: 
2"
Connection Type: 
Threaded
Features: 
Drain & Rotating Flange
Drain & Rotating FlangeRotating Flange

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
2"
Product Highlight: Lead Free
No

Description

–
Product Features
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • Detachable rotating round flange
  • Three flange styles designed specifically for each pump

Specs

–
Size:

2"

Features:

Drain & Rotating Flange

Connection Size:

2"

Connection Type:

Threaded

Material:

Brass

Type:

Isolation Flange

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm