Apply to be a TradeMaster!
Main product image of 1" PEX Crimp x Press Full Port Brass Isolation Ball Valve w/ Pro-Pal Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Crimp x Press Full Port Brass Isolation Ball Valve w/ Pro-Pal Drain (Lead Free)

Brand:
Webstone
SKU:
H-81614W
Rating:
(0)
Q&A:
(0)
1" PEX Crimp x Press Full Port Brass Isolation Ball Valve w/ Pro-Pal Drain (Lead Free)
Magnifying glass
Hover image to zoom
$108.87 each
In Stock
In Stock
Get 3 Thu, Aug 20
Order by today, receive Thursday
Size
1"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

1" Press x PEX Crimp Full Port Brass Ball Valve w/ Pro-Pal Ball Drain, Lead Free

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. PEX end dimensions comply with ASTM F1807.

Features:
  • Pro-Pal Ball Drain
  • Full Port Forged Dezincification Resistant Brass Ball Valve
  • Hi-Flow Hose Drain
  • Reversible Handle
  • Adjustable Packing Glands
  • Press x ASTM F1807 PEX
  • Max Operating Pressure: 250 CWP
  • Lead Free
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

Size:

1"

Connection Type:

Press x PEX Crimp

Material:

Brass

Max Operating Pressure:

250 CWP

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy