Apply to be a TradeMaster!
Main product image of 1-1/4" PEX Crimp x Press Full Port Brass Isolation Ball Valve w/ Pro-Pal Drain (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" PEX Crimp x Press Full Port Brass Isolation Ball Valve w/ Pro-Pal Drain (Lead Free)

Brand:
Webstone
SKU:
H-81615W
Rating:
(0)
Q&A:
(0)
1-1/4" PEX Crimp x Press Full Port Brass Isolation Ball Valve w/ Pro-Pal Drain (Lead Free)
Magnifying glass
Hover image to zoom
$189.60 each
In Stock
In Stock
Get 241 Thu, Nov 19 - Fri, Nov 20

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes

Description

–
Please note: This fitting is for use with PEX tubing only.


1-1/4" Press x PEX Crimp Full Port Brass Ball Valve w/ Pro-Pal Ball Drain, Lead Free
    Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. PEX end dimensions comply with ASTM F1807.
      Features:
      • Pro-Pal Ball Drain
      • Full Port Forged Dezincification Resistant Brass Ball Valve
      • Hi-Flow Hose Drain
      • Reversible Handle
      • Adjustable Packing Glands
      • Press x ASTM F1807 PEX
      • Max Operating Pressure: 250 CWP
      • Lead Free
      • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Size:

1-1/4"

Connection Type:

Press x PEX Crimp

Material:

Brass

Max Operating Pressure:

250 CWP

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy