Apply to be a TradeMaster!
Main product image of 1-1/2" PEX Crimp x Press Full Port Brass Isolation Ball Valve w/ Pro-Pal Drain (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" PEX Crimp x Press Full Port Brass Isolation Ball Valve w/ Pro-Pal Drain (Lead Free)

Brand:
Webstone
SKU:
H-81616W
Rating:
(0)
Q&A:
(0)
1-1/2" PEX Crimp x Press Full Port Brass Isolation Ball Valve w/ Pro-Pal Drain (Lead Free)
Magnifying glass
Hover image to zoom
$296.36 each
In Stock
In Stock
Get 103 Fri, Aug 21 - Mon, Aug 24
Size
1-1/2"
2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

Please note: This fitting is for use with PEX tubing only.


1-1/2" Press x PEX Crimp Full Port Brass Ball Valve w/ Pro-Pal Ball Drain, Lead Free
    Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. PEX end dimensions comply with ASTM F1807.
      Features:
      • Pro-Pal Ball Drain
      • Full Port Forged Dezincification Resistant Brass Ball Valve
      • Hi-Flow Hose Drain
      • Reversible Handle
      • Adjustable Packing Glands
      • Press x ASTM F1807 PEX
      • Max Operating Pressure: 250 CWP
      • Lead Free
      • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

Size:

1-1/2"

Connection Type:

Press x PEX Crimp

Material:

Brass

Max Operating Pressure:

250 CWP

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy