Apply to be a TradeMaster!
Main product image of 1/2" Press × Press × Expansion PEX Transition Tee (LF)
Magnifying glass
Hover image to zoom

1/2" Press × Press × Expansion PEX Transition Tee (LF)

Brand:
Webstone
SKU:
H-86352W
Rating:
(1)
Q&A:
(0)
1/2" Press × Press × Expansion PEX Transition Tee (LF)
Magnifying glass
Hover image to zoom
$13.49 each
BOX UP & SAVE 5%
$320.50 box of 25
$12.82 each
In Stock
In Stock
Get 31 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2" x 1/2" x 1/2"
1-1/4" x 1-1/4" x 1-1/4"
Connection Type: 
Press x Press x Expansion PEX Tee
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x Press x Expansion PEX Tee Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2" x 1/2" x 1/2"

Connection Method:

Press

Connection Type:

Press x Press x Expansion PEX Tee

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX x 1/2" Copper Press Brass Adapter (Lead Free)
SKU: LFP4515050
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Branch TEE

Excellent branch TEE for adding a 1/2" Pro PEX hose bib run off a 3/4" main. Typically in a basement which is the lowest part of the house and almost impossible to fully drain for soldering.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy