Apply to be a TradeMaster!
Main product image of 1" Press High Velocity Full Port Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (LF)
Magnifying glass
Hover image to zoom

1" Press High Velocity Full Port Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (LF)

Brand:
Webstone
SKU:
H-81414WHV
Rating:
(1)
Q&A:
(0)
1" Press High Velocity Full Port Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (LF)
Magnifying glass
Hover image to zoom
$98.04 each
In Stock
In Stock
Get 19 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1"
Connection Type: 
Press
Features: 
Drain & Rotating Flange

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
The features and benefits you trust in our original Isolator line, with two versatile enhancements. The 360º flange rotation allows rotation to any degree necessary for your installation, and the multi-function drain that makes the Isolator the only valve that drains from both sides of the pump!

Product Features
  • THE ISOLATOR W/ MULTI-FUNCTION HI-FLOW HOSE DRAIN
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • Press × Rotating Flange
  • 250 PSI
  • Lead-Free
  • High Velocity

Specs

–
Features:

Drain & Rotating Flange

Size:

1"

Connection Size:

1"

Connection Type:

Press

Material:

Brass

Lead Free:

Yes

Type:

High Velocity

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Press Full Port Ball Valve w/ Drain & Reversible Handle
SKU: 80614
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I bwould buy again

Used on a Boiler as a purge valve and it worked great.
Mr. Rob
Detroit, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy