Apply to be a TradeMaster!
Main product image of CGA-25 - 27,000 BTU Output Boiler, Spark Ignition - Series 3 (Nat Gas)
Magnifying glass
Hover image to zoom

CGA-25 - 27,000 BTU Output Boiler, Spark Ignition - Series 3 (Nat Gas)

SKU:
381-359-070
Rating:
(2)
Q&A:
(2)
CGA-25 - 27,000 BTU Output Boiler, Spark Ignition - Series 3 (Nat Gas)
Magnifying glass
Hover image to zoom
$2,840.33 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

MANUALS (4)

Product Overview

This item replaces: 381-357-335, 381-357-800

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
27000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Type B Vent (Chimney), Atmospheric
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
38000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Application:

Heating

Vent Type:

Type B Vent (Chimney)

Atmospheric

Boiler Type:

Standard

Fuel Type:

Natural Gas

BTU Input:

38000

IBR Rating:

27000

BTU Output:

27000

DOE Rating:

32000

Height (Inches):

45.375"

Efficiency:

84%

System Type:

Hydronic (Water)

Width (Inches):

10"

Features:

EI/Spark Ignition

Depth (Inches):

23-1/4"

Vent Size:

4"

Water Connection:

3/4"

Gas Connection:

1/2"

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

CGA-25 PIDN (S3)

Replacement Parts

SKU: 381-359-070

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
7/16" x 9" Tie Rod w/o Nut, 560-234-500
560-234-500
Weil-McLain
Product Image of no image
Radiation Plate
460-003-018
Sorry, we don't currently sell this item. Request This Item
Vent Damper Assembly, 4", 381-800-474
381-800-474
Weil-McLain
Wiring Harness for Auto Vent Damper Motor, 591-391-795
591-391-795
Weil-McLain
(4)
Product Image of no image
Replacement Section Assembly
321-114-360
Sorry, we don't currently sell this item. Request This Item
1/2 Pint Retort Cement, 591-608-915
591-608-915
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Little Boiler For My 3-Family House

My 1948 3-family originally had a single 1-pipe steam system with cast iron radiators. While I prefer steam heat with cast-iron rads in a single-family home, the need to sub-meter was important. Separate gas meters and these little boilers really did the trick. Each tenant has their own heating control. Each apartment is roughly 1,000 square feet, and these boilers, along with new Slant-Fin baseboard and runs of Wirsbo hePEX made the job a possibility. The boilers are quiet, dependable, and efficient. I've had no problems at with them, and they look great in the basement, everything standardized.
Nick
Craston, RI
7 years ago
Was this review helpful to you?

Size does Matter!

I thought this boiler would be undersized for my common areas of the apartment building. The building total sq. ft. is about 5,000 and I am located in Minnesota. However, after a energy audit for BTU use we found this boiler to be the perfect size. (I must note the dept of energy complete BTU size based on the unit being placed indoors did help) I had originally considered a high efficiency boiler. However, these boilers require special PVC piping for an inlet and exhaust. I am always concerned about simple mistakes a tenant could make. Thus for an input to be accessible to tenants are their kids was a no no. If the inlet becomes plugged, it will burn out or at least make no heat, which would be very very bad in Minnesota. Nonetheless, a properly sized boiler will save you mountains of money compared to over-sizing and upping efficiency. Take my word for it, or talk to any experience HVAC/Plumber. Size does Matter! By the way, you can under size by around 10-15% according to the HVAC/Plumbing company I hired.
Make money on rentals
St. Paul MN
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: how many ft. of baseboard convector can a 38000 btu service

Asked by bob 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Typical baseboards can provide 600 BTUs per foot at 180°F fluid temperatures. 38,000 BTUs would be able to handle about 63 feet of baseboard under these conditions.

Was this review helpful to you?

Q: Can I get this in LP

Asked by Barry 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can. The Weil-McLain part number for the LP version of this boiler is 381-357-828.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy