Apply to be a TradeMaster!
Main product image of CGA-8 - 172,000 BTU Output Boiler, Spark Ignition w/ Draft Hood - Series 3 (Nat Gas)
Magnifying glass
Hover image to zoom

CGA-8 - 172,000 BTU Output Boiler, Spark Ignition w/ Draft Hood - Series 3 (Nat Gas)

SKU:
113-081-460
Rating:
(0)
Q&A:
(0)
CGA-8 - 172,000 BTU Output Boiler, Spark Ignition w/ Draft Hood - Series 3 (Nat Gas)
Magnifying glass
Hover image to zoom
113-081-460 has been discontinued
Discontinued September 4, 2025
This product was discontinued by the manufacturer.

MANUALS (4)

User Guide

This item replaces: 113-081-388

Schematic Feature!
Replacement Parts

Direct Replacement:
CGA-8 - 172,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator and NG to LP Conversion Kit - Series 4 (Nat Gas)
SKU:113-081-468
(0)
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
172000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
25" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Vent Type:

Atmospheric

Type B Vent (Chimney)

Fuel Type:

Natural Gas

Efficiency:

84%

Boiler Type:

Standard

System Type:

Hydronic (Water)

Width (Inches):

25"

Height (Inches):

64.875"

Features:

EI/Spark Ignition

Depth (Inches):

23-1/4"

Vent Size:

7"

Water Connection:

1-1/2"

Gas Connection:

3/4"

BTU Input:

233000

IBR Rating:

172000

BTU Output:

172000

DOE Rating:

198000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

CGA-8 PIDN (S3)

Replacement Parts

SKU: 113-081-460

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
7/16" x 24" Tie Rod w/o Nut, 560-234-505
560-234-505
Weil-McLain
Product Image of no image
Radiation Plate
460-003-017
Sorry, we don't currently sell this item. Request This Item
Wiring Harness for Auto Vent Damper Motor, 591-391-795
591-391-795
Weil-McLain
(4)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM