| Vent Type: | Atmospheric Type B Vent (Chimney) |
|---|---|
| Boiler Type: | Standard |
| Application: | Heating |
| Fuel Type: | Natural Gas |
| Efficiency: | 84% |
| Width (Inches): | 19" |
| System Type: | Hydronic (Water) |
| Height (Inches): | 60.875" |
| Features: | EI/Spark Ignition |
| Depth (Inches): | 23-1/4" |
| Vent Size: | 6" |
| Water Connection: | 1-1/4" |
| Gas Connection: | 1/2" |
| BTU Input: | 166000 |
| BTU Output: | 122000 |
| IBR Rating: | 122000 |
| DOE Rating: | 141000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |

Replacement Parts
SKU: 381-359-079
Brand: Weil-McLain

