Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-25 - 36,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 2,000-5,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Water Connection: | 3/4" |
|---|---|
| Fuel Type: | Natural Gas |
| Gas Connection: | 1/2" |
| IBR Rating: | 36000 |
| System Type: | Hydronic (Water) |
| Product Type: | Boiler |
| Width (Inches): | 10" |
| Features: | 007e Circulator |
| Vent Size: | 3" |
| DOE Rating: | 41000 |
| Max Altitude (Feet): | 5000 |
| BTU Output: | 36000 |
| BTU Input: | 48000 |
| Ignition Type: | Spark Ignition |
| Depth (Inches): | 23-1/4" |
| Height (Inches): | 23-3/8" |
| Efficiency: | 84% |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| Boiler Type: | Standard |