Apply to be a TradeMaster!
Main product image of CGI-25 - 36,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 7,000-9,000 ft Altitude - Series 5 (Nat Gas)
Magnifying glass
Hover image to zoom

CGI-25 - 36,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 7,000-9,000 ft Altitude - Series 5 (Nat Gas)

SKU:
381-359-390
Rating:
(0)
Q&A:
(0)
CGI-25 - 36,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 7,000-9,000 ft Altitude - Series 5 (Nat Gas)
Magnifying glass
Hover image to zoom
$3,302.79 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27
BTU Input: 
48000
Max Altitude (Feet): 
9000

MANUALS (3)

User Guide


Lift Gate

–
This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
36000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Type B Vent (Chimney), Power Vent
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Height (Inches)
23-3/8" Height

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


This is a CGI-25 - 36,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 7,000-9,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.



The Weil-McLain CGi Series 5 is a cast iron, gas-fired water boiler designed for both residential and light commercial applications. Featuring durable cast iron sections and an insulated steel jacket, it offers long-lasting performance and improved heat retention.

Features:
  • Durable Design: Gas fired water boiler with cast iron sections
  • Vent Options: Natural draft and direct exhaust capability
  • Flexibility: Can be used with natural or propane gas
  • Safety Built-In: Now with built-in low water cut off functionality
  • Compact Design: Compact design saves valuable living space
  • Simplified Venting: No vertical draft hood and no mechanical vent damper
  • Service Friendly: Intermittent electronic ignition with standard components for easy servicing
  • High Efficiency: 84% AFUE

Specs

–
Height (Inches):

23-3/8"

BTU Output:

36000

System Type:

Hydronic (Water)

Ignition Type:

Spark Ignition

Max Altitude (Feet):

9000

Fuel Type:

Natural Gas

Gas Connection:

1/2"

Water Connection:

3/4"

Vent Type:

Type B Vent (Chimney)

Power Vent

Product Type:

Boiler

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

DOE Rating:

41000

Width (Inches):

10"

Vent Size:

3"

Boiler Type:

Standard

Depth (Inches):

23-1/4"

Features:

007e Circulator

IBR Rating:

36000

Efficiency:

84%

BTU Input:

48000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


32 Replacement Parts

Gasket, Inducer, 590-317-627
SKU: 590-317-627
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy