Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-6 - 117,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 2,000-5,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Fuel Type: | Natural Gas |
|---|---|
| Boiler Type: | Standard |
| Vent Size: | 3" |
| System Type: | Hydronic (Water) |
| Water Connection: | 1-1/4" |
| Max Altitude (Feet): | 5000 |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| IBR Rating: | 117000 |
| Features: | 007 Circulator |
| Ignition Type: | Spark Ignition |
| Height (Inches): | 23-3/8" |
| Product Type: | Boiler |
| Gas Connection: | 1/2" |
| BTU Output: | 117000 |
| BTU Input: | 158000 |
| Depth (Inches): | 23-1/4" |
| DOE Rating: | 135000 |
| Width (Inches): | 19" |
| Efficiency: | 84% |