Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-7 - 141,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 2,000-5,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Vent Type: | Type B Vent (Chimney) Power Vent |
|---|---|
| System Type: | Hydronic (Water) |
| Vent Size: | 3" |
| Gas Connection: | 3/4" |
| Fuel Type: | Natural Gas |
| BTU Output: | 141000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Depth (Inches): | 23-1/4" |
| Product Type: | Boiler |
| Max Altitude (Feet): | 5000 |
| Ignition Type: | Spark Ignition |
| IBR Rating: | 141000 |
| Features: | 007 Circulator |
| Efficiency: | 84% |
| Height (Inches): | 23-3/8" |
| Boiler Type: | Standard |
| DOE Rating: | 162000 |
| BTU Input: | 190000 |
| Width (Inches): | 22" |
| Water Connection: | 1-1/4" |