Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-8 - 164,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 9,000-10,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Max Altitude (Feet): | 10000 |
|---|---|
| Fuel Type: | Natural Gas |
| Water Connection: | 1-1/2" |
| Boiler Type: | Standard |
| Features: | 007 Circulator |
| Product Type: | Boiler |
| Ignition Type: | Spark Ignition |
| BTU Input: | 222000 |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| BTU Output: | 164000 |
| Width (Inches): | 25" |
| System Type: | Hydronic (Water) |
| Height (Inches): | 23-3/8" |
| IBR Rating: | 164000 |
| Gas Connection: | 3/4" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Vent Size: | 3" |
| Depth (Inches): | 23-1/4" |
| Efficiency: | 84% |
| DOE Rating: | 189000 |