Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-3 - 43,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 9,000-10,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| DOE Rating: | 49000 |
|---|---|
| Water Connection: | 1" |
| Vent Type: | Power Vent Type B Vent (Chimney) |
| BTU Output: | 43000 |
| Features: | 007e Circulator |
| Max Altitude (Feet): | 10000 |
| IBR Rating: | 43000 |
| Gas Connection: | 1/2" |
| Vent Size: | 3" |
| System Type: | Hydronic (Water) |
| Height (Inches): | 23-3/8" |
| Boiler Type: | Standard |
| Depth (Inches): | 23-1/4" |
| Fuel Type: | Natural Gas |
| Width (Inches): | 10" |
| Product Type: | Boiler |
| Efficiency: | 84% |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Ignition Type: | Spark Ignition |
| BTU Input: | 58000 |