Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-7 - 141,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 9,000-10,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Boiler Type: | Standard |
|---|---|
| DOE Rating: | 162000 |
| Vent Size: | 3" |
| Depth (Inches): | 23-1/4" |
| Max Altitude (Feet): | 10000 |
| Height (Inches): | 23-3/8" |
| Efficiency: | 84% |
| Product Type: | Boiler |
| BTU Output: | 141000 |
| Features: | 007 Circulator |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| Ignition Type: | Spark Ignition |
| Gas Connection: | 3/4" |
| IBR Rating: | 141000 |
| Fuel Type: | Natural Gas |
| BTU Input: | 190000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| System Type: | Hydronic (Water) |
| Water Connection: | 1-1/4" |
| Width (Inches): | 22" |