Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-6 - 117,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 9,000-10,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Product Type: | Boiler |
|---|---|
| Vent Type: | Power Vent Type B Vent (Chimney) |
| Fuel Type: | Natural Gas |
| BTU Output: | 117000 |
| System Type: | Hydronic (Water) |
| Efficiency: | 84% |
| Depth (Inches): | 23-1/4" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| BTU Input: | 158000 |
| Ignition Type: | Spark Ignition |
| Gas Connection: | 1/2" |
| DOE Rating: | 135000 |
| Width (Inches): | 19" |
| Max Altitude (Feet): | 10000 |
| Boiler Type: | Standard |
| IBR Rating: | 117000 |
| Water Connection: | 1-1/4" |
| Height (Inches): | 23-3/8" |
| Vent Size: | 3" |
| Features: | 007 Circulator |