Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-25 - 36,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 2,000-7,000 ft Altitude - Series 5 (LP Gas) manufactured by Weil McLain.
| Max Altitude (Feet): | 7000 |
|---|---|
| Ignition Type: | Spark Ignition |
| Width (Inches): | 10" |
| Boiler Type: | Standard |
| BTU Input: | 48000 |
| Height (Inches): | 23-3/8" |
| System Type: | Hydronic (Water) |
| BTU Output: | 36000 |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Features: | 007e Circulator |
| Product Type: | Boiler |
| Fuel Type: | Propane |
| Depth (Inches): | 23-1/4" |
| IBR Rating: | 36000 |
| Vent Size: | 3" |
| Gas Connection: | 1/2" |
| Water Connection: | 3/4" |
| DOE Rating: | 41000 |
| Efficiency: | 84% |