Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-7 - 141,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 2,000-7,000 ft Altitude - Series 5 (LP Gas) manufactured by Weil McLain.
| Depth (Inches): | 23-1/4" |
|---|---|
| Max Altitude (Feet): | 7000 |
| IBR Rating: | 141000 |
| Height (Inches): | 23-3/8" |
| Features: | 007 Circulator |
| Ignition Type: | Spark Ignition |
| Efficiency: | 84% |
| Water Connection: | 1-1/4" |
| Product Type: | Boiler |
| BTU Input: | 190000 |
| BTU Output: | 141000 |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| Gas Connection: | 3/4" |
| Vent Size: | 3" |
| Fuel Type: | Propane |
| System Type: | Hydronic (Water) |
| Width (Inches): | 22" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Boiler Type: | Standard |
| DOE Rating: | 162000 |