Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-5 - 89,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 2,000-7,000 ft Altitude - Series 5 (LP Gas) manufactured by Weil McLain.
| BTU Output: | 89000 |
|---|---|
| Features: | 007e Circulator |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| Fuel Type: | Propane |
| Product Type: | Boiler |
| Gas Connection: | 1/2" |
| Efficiency: | 84% |
| DOE Rating: | 102000 |
| Width (Inches): | 16" |
| Depth (Inches): | 23-1/4" |
| Max Altitude (Feet): | 7000 |
| BTU Input: | 119000 |
| IBR Rating: | 89000 |
| Ignition Type: | Spark Ignition |
| Boiler Type: | Standard |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Water Connection: | 1" |
| Vent Size: | 3" |
| Height (Inches): | 23-3/8" |
| System Type: | Hydronic (Water) |