Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-4 - 67,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 2,000-7,000 ft Altitude - Series 5 (LP Gas) manufactured by Weil McLain.
| Boiler Type: | Standard |
|---|---|
| Width (Inches): | 13" |
| Water Connection: | 1" |
| Efficiency: | 84% |
| Depth (Inches): | 23-1/4" |
| Vent Type: | Power Vent Type B Vent (Chimney) |
| DOE Rating: | 77000 |
| Height (Inches): | 23-3/8" |
| BTU Output: | 67000 |
| Ignition Type: | Spark Ignition |
| Features: | 007e Circulator |
| System Type: | Hydronic (Water) |
| Fuel Type: | Propane |
| Max Altitude (Feet): | 7000 |
| Vent Size: | 3" |
| Product Type: | Boiler |
| BTU Input: | 90000 |
| IBR Rating: | 67000 |
| Gas Connection: | 1/2" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |