Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-6 - 117,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 7,000-10,000 ft Altitude - Series 5 (LP Gas) manufactured by Weil McLain.
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
|---|---|
| DOE Rating: | 135000 |
| Features: | 007 Circulator |
| Efficiency: | 84% |
| BTU Output: | 117000 |
| Depth (Inches): | 23-1/4" |
| IBR Rating: | 117000 |
| Max Altitude (Feet): | 10000 |
| Water Connection: | 1-1/4" |
| Ignition Type: | Spark Ignition |
| Vent Type: | Power Vent Type B Vent (Chimney) |
| Boiler Type: | Standard |
| Fuel Type: | Propane |
| Product Type: | Boiler |
| System Type: | Hydronic (Water) |
| Height (Inches): | 23-3/8" |
| Vent Size: | 3" |
| Gas Connection: | 1/2" |
| BTU Input: | 158000 |
| Width (Inches): | 19" |