Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-4 - 67,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator, Works at 7,000-10,000 ft Altitude - Series 5 (LP Gas) manufactured by Weil McLain.
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
|---|---|
| Fuel Type: | Propane |
| DOE Rating: | 77000 |
| Efficiency: | 84% |
| Vent Size: | 3" |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| IBR Rating: | 67000 |
| BTU Output: | 67000 |
| Max Altitude (Feet): | 10000 |
| Water Connection: | 1" |
| Boiler Type: | Standard |
| Width (Inches): | 13" |
| Ignition Type: | Spark Ignition |
| Depth (Inches): | 23-1/4" |
| Gas Connection: | 1/2" |
| System Type: | Hydronic (Water) |
| Height (Inches): | 23-3/8" |
| Product Type: | Boiler |
| Features: | 007e Circulator |
| BTU Input: | 90000 |