Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-8 - 164,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 7,000-10,000 ft Altitude - Series 5 (LP Gas) manufactured by Weil McLain.
| Product Type: | Boiler |
|---|---|
| IBR Rating: | 164000 |
| Depth (Inches): | 23-1/4" |
| BTU Output: | 164000 |
| Ignition Type: | Spark Ignition |
| Vent Size: | 3" |
| Gas Connection: | 3/4" |
| Max Altitude (Feet): | 10000 |
| Height (Inches): | 23-3/8" |
| DOE Rating: | 189000 |
| Water Connection: | 1-1/2" |
| Fuel Type: | Propane |
| Width (Inches): | 25" |
| System Type: | Hydronic (Water) |
| Efficiency: | 84% |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| Features: | 007 Circulator |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| BTU Input: | 222000 |
| Boiler Type: | Standard |