Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-7 - 141,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 7,000-10,000 ft Altitude - Series 5 (LP Gas) manufactured by Weil McLain.
| DOE Rating: | 162000 |
|---|---|
| Depth (Inches): | 23-1/4" |
| Efficiency: | 84% |
| Features: | 007 Circulator |
| Gas Connection: | 3/4" |
| BTU Input: | 190000 |
| Product Type: | Boiler |
| BTU Output: | 141000 |
| IBR Rating: | 141000 |
| Ignition Type: | Spark Ignition |
| Fuel Type: | Propane |
| Vent Size: | 3" |
| Width (Inches): | 22" |
| Height (Inches): | 23-3/8" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Water Connection: | 1-1/4" |
| Boiler Type: | Standard |
| System Type: | Hydronic (Water) |
| Max Altitude (Feet): | 10000 |
| Vent Type: | Power Vent Type B Vent (Chimney) |