Shop Resideo Sale
Main product image of WGO-3R - 85,000 BTU Output Cast Iron Gold Oil Boiler - Series 4
Magnifying glass
Hover image to zoom

WGO-3R - 85,000 BTU Output Cast Iron Gold Oil Boiler - Series 4

SKU:
386-701-013
Rating:
(2)
Q&A:
(0)
WGO-3R - 85,000 BTU Output Cast Iron Gold Oil Boiler - Series 4
Magnifying glass
Hover image to zoom
$3,221.62 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

MANUALS (3)

User Guide

This item replaces: 386-700-828

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 595 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
112000 BTUs
Product Highlight: Height (Inches)
35-5/8" Height
Product Highlight: Width (Inches)
20-1/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included with the boiler and must be purchased separately. Requires GO-3 Burner

Weil McLain WGO boilers are high efficiency cast iron oil boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

Standard Equipment:
  • Wall Hung Boiler
  • Factory tested and assembled cast iron section assembly (jacket and collector hood are not assembled on 7, 8 and 9 section blocks)
  • Insulated steel jacket
  • Aluminized steel flue collector hood with flue cap on top outlet (convertible to rear outlet)
  • Swing-away burner mounting door
  • Refractory blanket and target wall in combustion area
  • Circulator: Taco 007e
  • High limit control with circulator relay, LWCO function, and integrated service switch
  • Two vent pipe brackets
  • Pressure / temperature gauge
  • 30 PSIG ASME relief valve (boiler sections tested for 50 PSIG working pressure)
  • Drain valve
  • Barometric damper
  • Built-in air separator
  • Warranty: Residential: 2 0 Years Heat Exchanger; 2 Years Parts

Specs

–
Application:

Heating

Features:

Standard

Fuel Type:

Oil

BTU Input:

112000

Efficiency:

86.2%

IBR Rating:

85000

System Type:

Hydronic (Water)

Vent Size:

7"

Height (Inches):

35-5/8"

Width (Inches):

20-1/4"

Depth (Inches):

15-1/2"

Weight (lbs):

595 lbs

Return Connection:

1-1/2"

Supply Connection:

1-1/2"

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

WGO3 (S4)

Replacement Parts

SKU: 386-701-013

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Narrow Front Section w/o Tankless Opening, 316-700-215
316-700-215
Weil-McLain
Intermediate Section w/ Draw Rod Lugs, 316-700-070
316-700-070
Weil-McLain
Product Image of no image
Back section w/7" flue, supply & 2" return 7027
316-700-235
Sorry, we don't currently sell this item. Request This Item
Intermediate Section Replacement Kit, 386-700-851
386-700-851
Weil-McLain
Product Image of no image
Section assembly only, for WGO-3
386-700-978
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy this boiler again

A compact and attractive package that comes prewired. This job was to replace a 60 year old boiler with a recent burner upgrade, connect to existing, reuse the burner. What I like – the convertible top or back vent breach and compact size. The HydroStat control provides low water cutoff and limit settings with digital display. The burner door allows easy access for cleaning. The Weil-Mclain name is respected name in the industry. What I didn't like – The back panel arrived dented although the cardboard "crate" had outward signs of mishandling. The damage is minor was not returned. The boilers are tested before shipping, about a half-pint of very rusty water came out when the plug was removed. The The HydroStat control provides one high limit, some locations require a second high limit, but there is no tapping provided for an additional high limit. The installer is told to improvise. The pre-wired plug-n-play feature only works with the recommended burners. Others burners and those without the OEM welded flange may be used with a universal mounting flange but the installer is told to arrange the wiring such that the burner cannot fire with the door open. Space inside the HydroStat control for wiring is a bit tight. The HydroStat control has a power switch and the hot wire to the control must be connected to a lead from the switch using a wire nut. The switch wires obscure the high limit setting. The control comes with a lot of setting options including some programmable settings which are very complicated to setup. The HydroStat control is somewhat slow to respond to the rising temperature of the boiler water when the burner is firing. With the low limit set to 140 the burner shuts off but the temperature indicated continues to increase to about 152. I would give 5 stars to the boiler design, perhaps 3 to the HydroStat control.
Bob
Trappe MD
1 years ago
Was this review helpful to you?

Excellent boiler

A good boiler, I've installed many. Not sure if I would buy another one from SupplyHouse because it came in uncrated and the jacket had some damage. It cost me $200 for my customer to accept it. The rest of the order was what I ordered and in good condition.
Brian
North Conway NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy