Shop Resideo Sale
Main product image of WGO-4R - 106,000 BTU Output Cast Iron Gold Oil Boiler - Series 4
Magnifying glass
Hover image to zoom

WGO-4R - 106,000 BTU Output Cast Iron Gold Oil Boiler - Series 4

SKU:
386-701-014
Rating:
(5)
Q&A:
(0)
WGO-4R - 106,000 BTU Output Cast Iron Gold Oil Boiler - Series 4
Magnifying glass
Hover image to zoom
$3,758.82 each
In Stock
In Stock
Get 6 Wed, Nov 18 - Fri, Nov 20

MANUALS (3)

User Guide

This item replaces: 386-700-829

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 640 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
35-5/8" Height
Product Highlight: Width (Inches)
20-1/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included with the boiler and must be purchased separately. Requires GO-4 Burner

Weil McLain WGO boilers are high efficiency cast iron oil boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

Standard Equipment:
  • Wall Hung Boiler
  • Factory tested and assembled cast iron section assembly (jacket and collector hood are not assembled on 7, 8 and 9 section blocks)
  • Insulated steel jacket
  • Aluminized steel flue collector hood with flue cap on top outlet (convertible to rear outlet)
  • Swing-away burner mounting door
  • Refractory blanket and target wall in combustion area
  • Circulator: Taco 007e
  • High limit control with circulator relay, LWCO function, and integrated service switch
  • Two vent pipe brackets
  • Pressure / temperature gauge
  • 30 PSIG ASME relief valve (boiler sections tested for 50 PSIG working pressure)
  • Drain valve
  • Barometric damper
  • Built-in air separator
  • Warranty: Residential: 2 0 Years Heat Exchanger; 2 Years Parts

Specs

–
Features:

Standard

Application:

Heating

Fuel Type:

Oil

BTU Input:

140000

Efficiency:

86.2%

IBR Rating:

106000

System Type:

Hydronic (Water)

Vent Size:

7"

Height (Inches):

35-5/8"

Width (Inches):

20-1/4"

Depth (Inches):

15-1/2"

Weight (lbs):

645 lbs

Return Connection:

1-1/2"

Supply Connection:

1-1/4"

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

WGO4 (S4)

Replacement Parts

SKU: 386-701-014

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Narrow Front Section w/o Tankless Opening, 316-700-215
316-700-215
Weil-McLain
Product Image of no image
Back section w/7" flue, supply & 2" return 7027
316-700-235
Sorry, we don't currently sell this item. Request This Item
Blocked Vent Shutoff Switch Kit, 511-624-650
511-624-650
Weil-McLain
Intermediate Section Replacement Kit, 386-700-851
386-700-851
Weil-McLain
Product Image of no image
Section assembly only, for WGO-4
386-700-980
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.2 out of 5 reviews
100% would recommend this product
4.2
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
40%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Decent purchase but not perfect

Fast shipping Door on control panel broke and circulator pump panel cover broke. Have pics but unable to upload. Contacted Supply House and was told I need to contact manufacturer.
Rich
Central PA
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not being installed until 2025

Just wanted to buy it before the presidential election incase the Democrats win again and prices of metal and fuel get even worse. I am installing it in May of 2025. Outer surface of cast iron is not smooth like older boilers, hope it is strong. Review might go up in rating once installed and put in use.
Gary
Hopatcong, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works as it should easy set up.
JT RENTALS
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought the new version of my 30 year old boiler

Replaced my 30 year old boiler with a new WGO-4R. SUPPLY HOUSE .COM offers great pricing and prompt service you guys are truly awesome!!!
Carl
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Great Company To Work With.

I am very familiar with Weil McLain boilers, but working with Supply House to acquire one exceeded my expectations. I have worked with many other companies and it always takes a lot of time to work through the kinks of shipping (I live outside of the contiguous US). I was skeptical that Supply House could get it to me and in one piece, but it worked out with such ease. Between receiving updates from their freight carrier, and the awesome Supply House staff who assisted with my questions, not to mention the product arriving in impeccable shape and quickly, I could not have asked for a better experience which receiving such a quality product. Will be ordering many times over in the future and will forgo the hassle of the other companies I have trusted in the past.
Business Man
Alaska
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy