Apply to be a TradeMaster!
Main product image of WTGO-4R - 106,000 BTU Output Cast Iron Gold Oil Boiler w/ Tankless Heater - Series 4
Magnifying glass
Hover image to zoom

WTGO-4R - 106,000 BTU Output Cast Iron Gold Oil Boiler w/ Tankless Heater - Series 4

SKU:
386-701-029
Rating:
(1)
Q&A:
(0)
WTGO-4R - 106,000 BTU Output Cast Iron Gold Oil Boiler w/ Tankless Heater - Series 4
Magnifying glass
Hover image to zoom
$4,213.86 each
In Stock
In Stock
Get 3 Wed, Nov 18 - Fri, Nov 20

MANUALS (3)

Replacement Parts List

This item replaces: 386-700-833

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 660 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
35-5/8" Height
Product Highlight: Width (Inches)
20-1/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included with the boiler and must be purchased separately. Requires GO-4 Burner

Weil McLain WTGO boilers are high efficiency cast iron oil boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

Standard Equipment:
  • Wall Hung Boiler
  • Factory tested and assembled cast iron section assembly (jacket and collector hood are not assembled on 7, 8 and 9 section blocks)
  • Tankless heater (Packaged* units) or tankless opening cover plate (Semi- Packaged* & Knocked-Down* units)
  • Insulated steel jacket
  • Aluminized steel flue collector hood with flue cap on top outlet (convertible to rear outlet)
  • Swing-away burner mounting door
  • Refractory blanket and target wall in combustion area
  • Circulator: Taco 007e
  • High limit control with circulator relay, LWCO function, and integrated service switch
  • Two vent pipe brackets
  • Pressure / temperature gauge
  • 30 PSIG ASME relief valve (boiler sections tested for 50 PSIG working pressure)
  • Drain valve
  • Barometric damper
  • Built-in air separator
  • Warranty: Residential: 2 0 Years Heat Exchanger; 2 Years Parts

Specs

–
Application:

Heating

Features:

Tankless Heater

Fuel Type:

Oil

BTU Input:

140000

Efficiency:

86.2%

IBR Rating:

106000

System Type:

Hydronic (Water)

Vent Size:

7"

Height (Inches):

35-5/8"

Width (Inches):

20-1/4"

Depth (Inches):

15-1/2"

Weight (lbs):

660 lbs

Return Connection:

1-1/2"

Supply Connection:

1-1/4"

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

WTGO4 (S4)

Replacement Parts

SKU: 386-701-029

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Front section w/heater opening 7013
316-700-260
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Back section w/7" flue, supply & 2" return 7027
316-700-235
Sorry, we don't currently sell this item. Request This Item
Blocked Vent Shutoff Switch Kit, 511-624-650
511-624-650
Weil-McLain
Intermediate Section Replacement Kit, 386-700-851
386-700-851
Weil-McLain
Product Image of no image
Section assembly only, for WTGO-4
386-700-980
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Have not looked at it yet

The furance was leaf off in the driveway. I was not there when it was delivered. I was not given any time when it would arrive. I did a chat with supply house and I called the trucking co and both time was told we will give you a phone call 24hrs before delivery. I had to move the furance myself to the garage. The papers my neighbor signed even has on it we will call in advance. I have 2 phone number and email address nothing. The trucking co that delivered was a different one then they gave me.
SAM
HARRISONVILLE PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy