Apply to be a TradeMaster!
Main product image of Nitrogen Purging/Test Regulator w/ 500 PSI Test Pressure
Magnifying glass
Hover image to zoom

Nitrogen Purging/Test Regulator w/ 500 PSI Test Pressure

SKU:
VN-500
Rating:
(11)
Q&A:
(0)
Nitrogen Purging/Test Regulator w/ 500 PSI Test Pressure
Magnifying glass
Hover image to zoom
$205.47 each
In Stock
In Stock
Get 33 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Outlet Size
1/4"
Product Highlight: Outlet Type
Male SAE Flare

Description

–
  • Nitrogen regulator and flowmeter in one
  • Purge, Braze, and Pressure Test with ONE unit.
  • All settings are PRESET (Purge, Braze, Test)
  • 2 models available: 250 PSI Test Pressure (VN-250), 500 PSI Test Pressure (VN-500)
  • No tools necessary to install
  • Easy to read cylinder content gauge
  • 1 year warranty
  • Proudly made in the USA

Specs

–
Type:

Regulator

Max Pressure (PSI):

500

Inlet Gas Pressure:

0-3000 psi

Outlet Size:

1/4"

Outlet Type:

Male SAE Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

HVAC Port-A-Torch Welding and Brazing Outfit (Safety Goggles, Ignitor, 12' x 3/16" A to A Hose)
SKU: 4400177
Harris

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

You need this if you do ac and refrigeration service

This is the best, easiest nitrogen regulator! No wrench needed to attach it to the tank. Just don't turn it to off before you remove it or the pressure will make it nearly impossible to remove it. It has purge, which you use to bleed the air out of the tubing. It has braze which runs the nitrogen at the correct flow fit brazing. No more oxide deposits to clog up the expansion valve screens. Then test to pressure test your work. Check the valve you get, it comes in 250 and 500 psi values for testing. Mini split units need the 500 due to the increased psi in the heat mode
VS

Most Liked Negative Review

good product overall. it can break easly though.

I use it for HVACR. Good product overall. Compact, super easy to use. You need to be careful in handling the product. I found out that the body of the regulator can easily break around the outlet port. I had to warranty mine. supply house has great customer service. I got the replacement within 2 days.
Showing 1-10 of 11 reviews

Great regulator

We use this for purging nitrogen into AC units. Works great and holds together.
Jim
Pflugerville TX
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Convenient

Bit Pricey But Worth It
Mikey Wipes
Easton, PA
4 years ago
Was this review helpful to you?

I would buy again.

No wrenches needed. Saves time.
Tim
Upstate NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You need this if you do ac and refrigeration service

This is the best, easiest nitrogen regulator! No wrench needed to attach it to the tank. Just don't turn it to off before you remove it or the pressure will make it nearly impossible to remove it. It has purge, which you use to bleed the air out of the tubing. It has braze which runs the nitrogen at the correct flow fit brazing. No more oxide deposits to clog up the expansion valve screens. Then test to pressure test your work. Check the valve you get, it comes in 250 and 500 psi values for testing. Mini split units need the 500 due to the increased psi in the heat mode
Vinnie
Torrington, Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Regulator

This regulator is easy and simple to use. Put it on what you need it for and no adjusting pressures.
Legacy
San Antonio TX.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth it!

I really like the ease of use, just turn the dial to the desired setting. No more dialing in specific pressures.
Azzi
South Carolina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product overall. it can break easly though.

I use it for HVACR. Good product overall. Compact, super easy to use. You need to be careful in handling the product. I found out that the body of the regulator can easily break around the outlet port. I had to warranty mine. supply house has great customer service. I got the replacement within 2 days.
Gabe
Detroit, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect design

Wow, this is a great all in one unit. Saves time, weight, and maintaience. I wish I knew about this years ago..
Western
Fresno Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Nitrogen Regulator Out There

This is by far the best nitrogen regulator I've ever used. Will never go back to the old "standard", more common type of regulator.
Matt the HVAC Tech
Sanford, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very usefull tool

Compact and simple to use.
Jac
11220
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy