Apply to be a TradeMaster!
Main product image of Pure-Oil Sm General Type Canister Upgrade Kit
Magnifying glass
Hover image to zoom

Pure-Oil Sm General Type Canister Upgrade Kit

SKU:
F10-5
Rating:
(3)
Q&A:
(0)
Pure-Oil Sm General Type Canister Upgrade Kit
Magnifying glass
Hover image to zoom
$15.04 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not represent actual product.

  • Pure-Oil
  • Upgrades General 1A-25A; Unifilter 77; Westwood F10, F12, F15, F20, F25; Sid Harvey (Mitco) 264, 264F
  • Epoxy coated canister, element, center bolt, gasket, fiber washers
  • Service environment: Indoors, 20 O to 105 O F

Specs

–
Product Type:

Upgrade Kit
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
You May Also Need

Pure-Oil Filter Element for F10, General 1A-25A, etc. (Bagged)
SKU: F10-48
Westwood Products
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would purchase this item again!

Easy purchase, quickly delivery and great product. Works perfectly!
Les
Brentwood, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Perfect replacement
Jd33
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Unit

Have used a number of these to replace rusted, misshapen, or just plain worn out filter sumps on the smaller size head. If the housing head is otherwise serviceable, I put one of these on for a fast upgrade. The internal epoxy coating is a nice touch, wipes out quickly and no rust or sludge can stick to it like bare steel.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?