Apply to be a TradeMaster!
Main product image of Classic Felt Exact Complete Replacement Cast Iron Fuel Oil Top Filter w/ EPOXY-coated Canister
Magnifying glass
Hover image to zoom

Classic Felt Exact Complete Replacement Cast Iron Fuel Oil Top Filter w/ EPOXY-coated Canister

Brand:
Westwood Products
SKU:
F25
Rating:
(9)
Q&A:
(0)
Classic Felt Exact Complete Replacement Cast Iron Fuel Oil Top Filter w/ EPOXY-coated Canister
Magnifying glass
Hover image to zoom
$21.19 each
In Stock
In Stock
Get 140 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Thread Type
NPT Thread Type

Description

–
  • Classic Felt stacked segment element
  • 3/8" NPT pipe connection
  • GPH: 17
  • PSI: 52
  • Exact replacement for General 1A-25A

Specs

–
Product Type:

Oil Filter

Connection Size:

3/8"

Thread Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Fuel oil furnace filters and brackets

I ordered a new fuel oil furnace bracket and filters but they got kind off lost and tracking was lost ,so I called and they resent a new order immediately after a week and a half the original order came so I called them and sent it back. Their customer service is very good and it was the shipping company that made the goof up but they stood beside this issue very good. Great company to deal with !!!
Chuck
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Burner Oil Filters In Line

In Line Oil Filter worked as expected. The units have not changed in years
Burner Filters
Farmingdale, New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast shipping great oriduct

easy instalation and no leaks
Eric
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

This product is perfect for work with boiler
CISDR
Dominican Republic
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install. Easy to use.

Great quality and as described.
Carp
Pittsburgh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described. Good quality

Want install. Easy to use.
Carp
Pittsburgh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Upgrading our Customers

Whenever an Oil Filter change is warranted, this is what we use. We are "old school" and inspect the filter can bottoms for contaminants after filter element removal and treat accordingly. Can't do it as effectively with a throw-away "Spin-on" Cartridge.
Abenaqui
Antrim, New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again.

The order came quickly, and the product works perfectly.
D
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally, furnace is up and running!

With the help of your filters and nozzles. Fast shipping, reasonable price! Thanks Supply House!!!
Albert
Wilmington, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy