Apply to be a TradeMaster!
Main product image of 1/4" CBM PT 1088 Combination Temperature and Pressure Gauge (2" Shank, 1-5/8" Insert)
Magnifying glass
Hover image to zoom

1/4" CBM PT 1088 Combination Temperature and Pressure Gauge (2" Shank, 1-5/8" Insert)

SKU:
H25-15
Rating:
(6)
Q&A:
(0)
1/4" CBM PT 1088 Combination Temperature and Pressure Gauge (2" Shank, 1-5/8" Insert)
Magnifying glass
Hover image to zoom
$31.32 each
In Stock
In Stock
Get 170 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Back
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Max Temp (F)
320ºF Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp

Description

–
  • Mount: 1/4" NPT, CBM (Center Back Mount)
  • Face: 2-1/2"
  • Shank: 2"
  • Insert: 1-5/8"
  • Range/Description: 70-320 degrees F, 75 PSI

Specs

–
Product Type:

Gauge

Measures:

Pressure

Fahrenheit

Mount:

Back

Dial Size:

2-1/2"

Max Pressure (PSI):

75

Max Temp (F):

320ºF

Min Temp (F):

70°F

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 6 reviews
83% would recommend this product
4.5
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Nice gauge when they work.

Installed this gauge and a week later the dial was partially filled with water ! I called to get a replacement for their defective gauge. They wanted model and serial number of my boiler I installed it in. Then they called the manufacturer of the boiler and the manufacturer said I should have bought the same gauge but made by a different manufacturer?! They finally agreed to replace the gauge anyway since the gauges were similar. This took them two weeks to make a decision! All I wanted was their faulty gauge replaced. This gauge isn't supposed to have water in the dial no matter what unit it is installed on with proper pressure!
Buz
Flint MI.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to read looks nice

Installed easily, no leaks, pressure and temperature are great.
Bion
Webster, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wouldn't hesitate to buy again when needed!

Direct replacement to OEM part. Works great. Wouldn't hesitate buying ANYTHING from these people. Great service and reliable info when needed!
Lil" Abner
Ridgefield Park, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service!

Ordered this gauge for one of the boilers in our church. Received in two days, it was packaged great and exactly what we need.
Dave the property guy
Carlton MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Easy to read
Bob the plumber
Stony Point NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/4" CBM PT 1088 Combination

Using in my boiler system
Ms
Nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy