Apply to be a TradeMaster!
Main product image of 1/4" NPT (MxM) Flexible Oil Line, Braided Steel Covering (24" Length)
Magnifying glass
Hover image to zoom

1/4" NPT (MxM) Flexible Oil Line, Braided Steel Covering (24" Length)

SKU:
S220-24
Rating:
(3)
Q&A:
(0)
1/4" NPT (MxM) Flexible Oil Line, Braided Steel Covering (24" Length)
Magnifying glass
Hover image to zoom
S220-24 has been discontinued
Discontinued August 28, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Flexible Oil Line, B100-Biofuel, UL Listed (24" Length), S228-24
SKU:S228-24
(0)
Order by 6PM, receive 13 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Length (Inches)
24" Length

Description

–
  • Genuine Tigerloop flexible oil line for swing-out doors and oil de-aerators
  • For use as oil burner pump suction and return lines (not for nozzle line)
  • Steel braided covering
  • 24" length
  • 145 PSI - 200 degrees F
  • For No 1 & 2 Heating Oil and up to B5 Biofuel

Specs

–
Type:

Oil Line

Connection Size:

1/4"

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/8" Brass Short Flare Nut
SKU: FLSN038
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Tiger Loop Hose Replacement

Right part, right price, quick delivery
dday
Pennsylvania
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great products, great service !!

exactly what i needed to fix trapped air. arrived fast. great service
hidden spring alpacas
Skillman NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

The steel covered fuel lines were a perfect fit and exactly what i ordered. Customer service was both friendly and accommodating. Great communication via email and fast shipping. I would definitely shop here in the future.
Hobbit
Purling, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?