Apply to be a TradeMaster!
Main product image of 1/4" NPT (MxM) Flexible Oil Line, Braided Steel Covering (36" Length)
Magnifying glass
Hover image to zoom

1/4" NPT (MxM) Flexible Oil Line, Braided Steel Covering (36" Length)

SKU:
S220-36
Rating:
(8)
Q&A:
(0)
1/4" NPT (MxM) Flexible Oil Line, Braided Steel Covering (36" Length)
Magnifying glass
Hover image to zoom
$23.76 each
In Stock
In Stock
Get 7 Wed, Aug 19
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/4" Connection
Product Highlight: Length (Inches)
36" Length

Description

  • Genuine Tigerloop flexible oil line for swing-out doors and oil de-aerators
  • For use as oil burner pump suction and return lines (not for nozzle line)
  • Steel braided covering
  • 36" length
  • 145 PSI - 200 degrees F
  • Compatible with bio fuels up to B5

Specs

Type:

Oil Line

Connection Size:

1/4"

Length (Inches):

36"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

3/8" Flare x 1/4" MIP Brass Half Union
SKU: FLHU038-025
Bluefin

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Very Convenient!

We use HVAC products in our Forensic Testing Lab.
John
Attleboro MA
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time saver!

I had to hook up a Tiger Loop and although had trepidations about using braided lines for fear of them failing at some point ... I was feeling lazy and didn't want to bend and flair lines ...I hope my concerns are never warranted ... As for SupplyHouse they delivered promptly and solid packaging!
Dmccont
Ronkonkoma
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Used for automotive water and oil great to have braided for resistance to wear. Great product
Chief
Rhame ND
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy this fuel line again Very good quality

Perfect for my needs. I would buy again if and when i need more.
DIY DAN
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT FUEL LINE

These are very nice fuel lines. They look quality made and should last a long time. I would definitely buy them again.........
DIY DAN
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great SERVICE

While my order was not a big one - the service was excellent !!
Paul
Marlborough, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Durable and Handy

I bought 3 of this flexible oil lines to connect a Tigerloop De-airator to my boiler and it was so easy to install everything with these. I had to use a 3/8" coupling to connect one the female side of the line to a valve, but it wasn't that big of a deal. These lines surely made the installation easier and they seem very durable, which is a great plus.
Eli, The Happy New Homeowner
Bronx, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Flex Line

Great flex line for servicing. Also a good company to buy from.
Jim H
Exton, Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy